Power Strip, 8 Outlet(s) Gray
Mfr # A8-42
Zoro # G7695274
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Standards
UL Listed
Depth
4 in
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Assembly
Fully Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8-42
Zoro #
G7695274
UPC #
-
Country of Origin
Mexico
Dimensions
Depth
4 in
Width
42 in
Height
2 in
Overall Depth
4 in
Overall Height
2 in
Overall Width
42 in
For Work Station Width
48 in
Details
Item
Power Strip
Color
Gray
Standards
UL Listed
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Assembly
Fully Assembled
Finish
Powder Coated
Material
Aluminum
Includes
8 Outlets
Number of Outlets
8
Compatible with Manufacturer Part Number
AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP
Compatible with Series
BenchPro
Product Type
Powerstrip
Compatible Grainger Part Number
12V437, 12V446, 12V455, 12V464, 12V473, 12V482, 12V491, 12V501, 12V510, 12V519, 12V528, 12V537, 13E246, 13E253, 13E260, 13E267, 13E274, 13E281, 13E288, 13E295, 13E303, 13E312, 13E321, 13E330
Description
Power Strip, Product Type Power Strip, Assembly Fully Assembled, Color Gray, Compatible with Manufacturer Part Number AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP, Finish Powder Coated, Material Aluminum, Number of Outlets 8, Overall Depth 4 in, Overall Height 2 in, Overall Width 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.