Shop BENCHPRO
See all product information
Create Account
Power Strip
Mfr # S8-40-GR
Zoro # G423436629
product price:Â $166.99
/ea
Free Shipping & Returns
Key Features
Includes
Light Switch
Material
Aluminum
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Power Cord Length
9 ft
For Work Station Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S8-40-GR
- Zoro #
- G423436629
- UPC #
- 840093889072
- Country of Origin
- Mexico
Dimensions
- Power Cord Length
- 9 ft
- For Work Station Width
- 48 in
- Overall Height
- 4 in
- Overall Width
- 40 in
- Overall Depth
- 4 in
Details
- Includes
- Light Switch
- Material
- Aluminum
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
- Compatible Brand
- BenchPro
- Color
- Gray
- Item
- Power Strip
- Standards
- UL Listed
- Operating Voltage
- 120V AC
- Number of Outlets
- 8
- Finish
- Powder Coated
- Outlet Type
- Three Prong
- Compatible with Manufacturer Part Number
- AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP
- Assembly
- Partially Assembled
- Product Type
- Power Strip
Description
Power Strip, Product Type Power Strip, Assembly Partially Assembled, Color Gray, Compatible with Manufacturer Part Number AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP, Finish Powder Coated, Includes Mounting Hardware Yes, Material Aluminum, Number of Outlets 8, Operating Voltage 120V AC, Overall Depth 4 in, Overall Height 4 in, Overall Width 40 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.