Shop BENCHPRO
See all product information
Create Account
Power Strip
Mfr # S8-52-GR
Zoro # G723428331
product price:Â $179.99
/ea
Free Shipping & Returns
Key Features
Overall Width
52 in
Assembly
Partially Assembled
Product Type
Power Strip
Overall Height
4 in
Includes
Light Switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S8-52-GR
- Zoro #
- G723428331
- UPC #
- 840093889089
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 52 in
- Overall Height
- 4 in
- Overall Depth
- 4 in
- Power Cord Length
- 9 ft
- For Work Station Width
- 60 in
Details
- Assembly
- Partially Assembled
- Product Type
- Power Strip
- Includes
- Light Switch
- Item
- Power Strip
- Compatible with Manufacturer Part Number
- AED3060,AED3660,AEF3060,AEF3660,AEN3060,AEN3660,AEW3060,AEW3660,AMD3060,AMD3660,AMF3060,AMF3660,AMN3060,AMN3660,AMW3060,AMW3660,DDC-5,DFC-5,DPBC-5,DWC-5,HD3060,HD3660,HF3060,HF3660,HN3060,HN3660,HW3060,HW3660,KD3060,KD3060+LP,KD3660,KD3660+LP,KDC-5,KF3060,KF3060+LP,KF3660,KF3660+LP,KFC-5,KN3060,KN3060+LP,KN3660,KN3660+LP,KPBC-5,KW3060,KW3060+LP,KW3660,KW3660+LP,KWC-5,RD2460,RD3060,RDC-3,RE2460,RE3060,RFC-3,RN2460,RN3060,RPB2460,RPB3060,RPBC-3,RW2460,RW3060,RWC-3
- Outlet Type
- Three Prong
- Standards
- UL Listed
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
- Operating Voltage
- 120V AC
- Finish
- Powder Coated
- Compatible Brand
- BenchPro
- Number of Outlets
- 8
- Color
- Gray
- Material
- Aluminum
Description
Power Strip, Product Type Power Strip, Assembly Partially Assembled, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.