Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll Holder, 50 W x 4 D x 4 in. H, Gray

  • Mfr # R48

  • Zoro # G7695667


product price: $85.75
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Assembly
Unassembled
Material
Steel
Color
Gray
Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R48
Zoro #
G7695667
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
4 in
Width
50 in
Height
4 in
Overall Width
50 in
Height Adjustability
Adjustable Height
Overall Depth
4 in
For Work Station Width
48 in
Overall Height
4 in

Details

Item
Roll Holder
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Assembly
Unassembled
Material
Steel
Color
Gray
Includes
(2) Double End Brackets, Painted 1 in Tube with Holes for Pins
Finish
Powder Coated
Overall Load Capacity
50 lb
Features
Anti-Slide Lock Pins for Heavy Load
Compatible with Manufacturer Part Number
AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP
Compatible with Series
BenchPro
Includes Mounting Hardware
Yes

Description

Roll Holder, Assembly Unassembled, Color Gray, Includes (2) Double End Brackets, Painted 1 in Tube with Holes for Pins, Includes Mounting Hardware Yes, Overall Depth 4 in, Overall Load Capacity 50 lb, Overall Width 50 in, Compatible with Manufacturer Part Number AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.