Roll Holder, 60 W x 4 D x 4 in. H, Gray
Mfr # R60
Zoro # G7695694
product price: $87.85
/ea
Free Shipping & Returns
Key Features
Material
Steel
Height
4 in
Finish
Powder Coated
Width
60 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R60
Zoro #
G7695694
UPC #
-
Country of Origin
Mexico
Dimensions
Height
4 in
Width
60 in
Depth
4 in
Height Adjustability
Adjustable Height
Overall Depth
4 in
Overall Height
4 in
For Work Station Width
60 in
Overall Width
60 in
Details
Item
Roll Holder
Material
Steel
Finish
Powder Coated
Color
Gray
Assembly
Unassembled
Includes
(2) Double End Brackets, Painted 1 in Tube with Holes for Pins
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Overall Load Capacity
50 lb
Includes Mounting Hardware
Yes
Features
Anti-Slide Lock Pins for Heavy Load
Compatible with Manufacturer Part Number
AED3060,AED3660,AEF3060,AEF3660,AEN3060,AEN3660,AEW3060,AEW3660,AMD3060,AMD3660,AMF3060,AMF3660,AMN3060,AMN3660,AMW3060,AMW3660,DDC-5,DFC-5,DPBC-5,DWC-5,HD3060,HD3660,HF3060,HF3660,HN3060,HN3660,HW3060,HW3660,KD3060,KD3060+LP,KD3660,KD3660+LP,KDC-5,KF3060,KF3060+LP,KF3660,KF3660+LP,KFC-5,KN3060,KN3060+LP,KN3660,KN3660+LP,KPBC-5,KW3060,KW3060+LP,KW3660,KW3660+LP,KWC-5,RD2460,RD3060,RDC-3,RE2460,RE3060,RFC-3,RN2460,RN3060,RPB2460,RPB3060,RPBC-3,RW2460,RW3060,RWC-3
Compatible with Series
BenchPro
Compatible Grainger Part Number
12V438,12V442,12V447,12V451,12V456,12V460,12V465,12V469,12V474,12V478,12V483,12V487,12V492,12V496,12V502,12V506,12V511,12V515,12V520,12V524,12V529,12V533,12V538,12V542,13E247,13E250,13E254,13E257,13E261,13E264,13E268,13E271,13E275,13E278,13E282,13E285,13E289,13E292,13E296,13E299,13E304,13E308,13E313,13E317,13E322,13E326,13E331,13E335,16Y073,16Y074,16Y081,16Y082,16Y089,16Y090,16Y097,16Y098,16Y106,16Y107,800WH0,800WH2,800WH4,800WH6,800WH8,800WJ0,800WJ2,800WJ4,800WJ6,800WJ8,800WK0,800WK2
Description
Roll Holder, Color Gray, Includes Mounting Hardware Yes, Material Steel, Overall Depth 4 in, Overall Width 60 in, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.