Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll Holder, 72 W x 4 D x 4 in. H, Black

  • Mfr # R72

  • Zoro # G7695737


product price: $90.49
/ea
Free Shipping & Returns

Key Features

Width
72 in
Height
4 in
Finish
Powder Coated
Depth
4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R72
Zoro #
G7695737
UPC #
-
Country of Origin
Mexico

Dimensions

Width
72 in
Height
4 in
Depth
4 in
Overall Height
4 in
Height Adjustability
Adjustable Height
Overall Width
72 in
Overall Depth
4 in
For Work Station Width
72 in

Details

Item
Roll Holder
Finish
Powder Coated
Color
Black
Includes
(2) Double End Brackets, Painted 1 in Tube with Holes for Pins
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Assembly
Unassembled
Overall Load Capacity
50 lb
Compatible with Series
BenchPro
Compatible with Manufacturer Part Number
AED3072, AED3672, AEF3072, AEF3672, AEN3072, AEN3672, AEW3072, AEW3672, AMD3072, AMD3672, AMF3072, AMF3672, AMN3072, AMN3672, AMW3072, AMW3672, DDC-6, DFC-6, DPBC-6, DWC-6, HD3072, HD3672, HF3072, HF3672, HN3072, HN3672, HW3072, HW3672, KD3072, KD3072+LP, KD3672, KD3672+LP, KDC-6, KF3072, KF3072+LP, KF3672, KF3672+LP, KFC-6, KN3072, KN3072+LP, KN3672, KN3672+LP, KPBC-6, KW3072, KW3072+LP, KW3672, KW3672+LP, KWC-6, RD3072, RD3672, RDC-4, RE3072, RE3672, RFC-4, RN3072, RN3672, RPB3072, RPB3672, RPBC-4, RW3072, RW3672, RWC-4
Includes Mounting Hardware
Yes
Features
Anti-Slide Lock Pins for Heavy Load
Compatible Grainger Part Number
12V439, 12V443, 12V448, 12V452, 12V457, 12V461, 12V466, 12V470, 12V475, 12V479, 12V484, 12V488, 12V493, 12V497, 12V503, 12V507, 12V512, 12V516, 12V521, 12V525, 12V530, 12V534, 12V539, 12V543, 13E248, 13E251, 13E255, 13E258, 13E262, 13E265, 13E269, 13E272, 13E276, 13E279, 13E283, 13E286, 13E290, 13E293, 13E297, 13E301, 13E305, 13E309, 13E314, 13E318, 13E323, 13E327, 13E332, 13E336, 16Y075, 16Y078, 16Y083, 16Y086, 16Y091, 16Y094, 16Y099, 16Y103, 16Y108, 16Y111, 800WH1, 800WH3, 800WH5, 800WH7, 800WH9, 800WJ1, 800WJ3, 800WJ5, 800WJ7, 800WJ9, 800WK1, 800WK3

Description

Roll Holder, Color Black, Includes Mounting Hardware Yes, Material Steel, Overall Depth 4 in, Overall Width 72 in, Assembly Unassembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.