Roosevelt Series Work Benches, 120" W, 30" to 36" Height, 1200 lb.
Mfr # RZ24120
Zoro # G0725407
product price: $748.99
/eaKey Features
Workbench/Work Table Type
Work Benches
Load Capacity
1200 lb.
Top Thickness
3/4"
Finish
Powder Coat Paint
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RZ24120
Zoro #
G0725407
UPC #
-
Country of Origin
Mexico
Dimensions
Top Thickness
3/4"
Depth
24"
Height
30" to 36"
Width
120"
Details
Workbench/Work Table Type
Work Benches
Load Capacity
1200 lb.
Finish
Powder Coat Paint
Color
Black
Item
Roosevelt Series Work Benches
Standards
ANSI, BIFMA, DIN and GSA Structural Standards
Workbench/Table Assembly
Assembled
Workbench/Table Frame Material
Steel
Description
BenchPro RZ24120,Resin,120 In.x30-36 In.x24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.