Roosevelt Series Work Benches, 120" W, 30" to 36" Height, 1200 lb.
Mfr # RZ30120
Zoro # G0725398
product price: $873.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Key Features
Workbench/Work Table Type
Work Benches
Load Capacity
1200 lb.
Gauge
Heavy
Top Thickness
3/4"
Finish
Powder Coat Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RZ30120
Zoro #
G0725398
UPC #
-
Country of Origin
Mexico
Dimensions
Top Thickness
3/4"
Height
30" to 36"
Depth
30"
Width
120"
Details
Workbench/Work Table Type
Work Benches
Load Capacity
1200 lb.
Gauge
Heavy
Finish
Powder Coat Paint
Color
Black
Item
Roosevelt Series Work Benches
Workbench/Table Assembly
Assembled
Workbench/Table Frame Material
Steel
Standards
ANSI, BIFMA, DIN and GSA Structural Standards
Material
steel
Description
BenchPro RZ30120,Resin,120"x30-36"x30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.