Roosevelt Series Work Benches, 120" W, 30" to 36" Height, 1200 lb.
Mfr # RZ36120
Zoro # G0725413
product price: $996.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Key Features
Workbench/Work Table Type
Work Benches
Load Capacity
1200 lb.
Gauge
Heavy
Top Thickness
3/4"
Finish
Powder Coat Paint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RZ36120
Zoro #
G0725413
UPC #
-
Country of Origin
Mexico
Dimensions
Top Thickness
3/4"
Height
30" to 36"
Depth
36"
Width
120"
Details
Workbench/Work Table Type
Work Benches
Load Capacity
1200 lb.
Gauge
Heavy
Finish
Powder Coat Paint
Color
Black
Item
Roosevelt Series Work Benches
Standards
ANSI, BIFMA, DIN and GSA Structural Standards
Workbench/Table Assembly
Assembled
Workbench/Table Frame Material
Steel
Material
steel
Description
BenchPro RZ36120,Resin,120"x30-36"x36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.