Zoro Homepage

Roosevelt Series Work Benches, 96" W, 30" to 36" Height, 1200 lb.

  • Mfr # RZ3096

  • Zoro # G0725422


product price: $826.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Work Benches
Load Capacity
1200 lb.
Top Thickness
3/4"
Finish
Powder Coat Paint
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZ3096
Zoro #
G0725422
UPC #
810626031612
Country of Origin
Mexico

Dimensions

Top Thickness
3/4"
Depth
30"
Height
30" to 36"
Width
96"

Details

Workbench/Work Table Type
Work Benches
Load Capacity
1200 lb.
Finish
Powder Coat Paint
Color
Black
Item
Roosevelt Series Work Benches
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Assembled
Standards
ANSI, BIFMA, DIN and GSA Structural Standards

Description

BenchPro RZ3096,Resin,96"x30-36"x30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.