Stool, WAT-DFB-AF, Greyhound
- Mfr # WAT-DFB-TLC-AF -LTGRAY
- Zoro # G0725748
product price:Â
$
544.99
/ea
Free Shipping & Returns
Key Features
Color
Greyhound
Weight Capacity
450 lb.
Material
Hardwood Plywood
Frame Material
Aluminum
Finish
polished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WAT-DFB-TLC-AF -LTGRAY
- Zoro #
- G0725748
- UPC #
- -
- Country of Origin
- Mexico
Details
- Color
- Greyhound
- Weight Capacity
- 450 lb.
- Material
- Hardwood Plywood
- Frame Material
- Aluminum
- Finish
- polished
- Backrest
- Comfortable Lumbar Support
- Seat Material
- Fabric
- Item
- BenchPro Stool,WAT-DFB-AF,Greyhound
- Style
- Ergonomic ESD Stool
Description
BenchPro Stool,WAT-DFB-AF,Greyhound
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.