Shop BENCHPRO
See all product information
Create Account
Stool, WCT-DVB-AA, Navy Blue
- Mfr # WCT-DVB-TLC-AA -DARKBLUE
- Zoro # G0726448
product price:Â
$
597.99
/ea
Free Shipping & Returns
Key Features
Color
Navy Blue
Weight Capacity
450 lb.
Material
Urethane Foam
Frame Material
Steel
Finish
Chrome plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WCT-DVB-TLC-AA -DARKBLUE
- Zoro #
- G0726448
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Navy Blue
- Weight Capacity
- 450 lb.
- Material
- Urethane Foam
- Frame Material
- Steel
- Finish
- Chrome plated
- Backrest
- Comfortable Lumbar Support
- Seat Material
- Vinyl
- Item
- BenchPro Stool,WCT-DVB-AA,Navy Blue
- Style
- Ergonomic ESD Stool
Description
BenchPro Stool,WCT-DVB-AA,Navy Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.