Tool Trolley, 3Wx3-1/2Dx3H, Gray
Mfr # XT
Zoro # G8378684
product price: $81.95
/ea
Free Shipping & Returns
Key Features
For Use With
Tool Balancers
Color
Silver
Finish
Zinc
Depth
3 1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XT
Zoro #
G8378684
UPC #
-
Country of Origin
Mexico
Dimensions
Depth
3 1/2 in
Height
3 in
Width
3 in
Overall Width
3 in
Overall Height
3 in
Overall Depth
3 1/2 in
Details
For Use With
Tool Balancers
Item
Tool Trolley
Color
Silver
Finish
Zinc
Material
Steel
Assembly
Fully Assembled
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Includes
Trolleys
ESD Safe
No
Includes Mounting Hardware
No
Overall Load Capacity
50 lb
Product Type
Tool Balancer Trolley
Compatible Grainger Part Number
12V618, 12V619, 12V666, 12V667, 12V715, 12V716
Description
Tool Trolley, Color Silver, Includes Trolleys, Includes Mounting Hardware No, Material Steel, Overall Depth 3 1/2 in, Overall Height 3 in, Overall Width 3 in, Assembly Fully Assembled, ESD Safe No, Finish Zinc, Product Type Tool Balancer Trolley, For Use With Tool Balancers, Overall Load Capacity 50 lb, Compatible with Grainger Part Number 12V618, 12V619, 12V666, 12V667, 12V715, 12V716
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.