Shop BENCHPRO

Top Bin Shelves

  • Mfr # TBS36-BK

  • Zoro # G023434834


product price: 
$
194.99
/ea
Free Shipping & Returns

Key Features

Metal Material Gauge
16 ga
Features
All-Welded Construction
Mount Type
Upright
Color
Black
Overall Load Capacity
150 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TBS36-BK
Zoro #
G023434834
UPC #
840093889898
Country of Origin
Mexico

Dimensions

For Top Depth
24 in, 30 in, 36 in
Overall Depth
12 in
For Top Width
36 in
Overall Width
36 in
Compatible Workstation Width
36 in

Details

Metal Material Gauge
16 ga
Features
All-Welded Construction
Mount Type
Upright
Color
Black
Overall Load Capacity
150 lb
Adjustability
Adjustable Height
Assembly
Partially Assembled
Top Material
Steel
Item
Top Bin Shelves
Shelf Type
Upper Shelf
Includes
Mounting Brackets
Weight
32 lb
Frame Material
Steel
Number of Outlets
0
Frame Material Finish
Powder Coated
Product Type
Shelf
Number of Knockouts
0
Standards
ANSI, BIFMA, DIN, GSA Structural Standards
Compatible Series
Adams, Harding, Kennedy, Roosevelt
Compatible Brand
BenchPro
Compatible Manufacturer Part Number
AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP

Description

Top Bin Shelves, Shelf Type Upper Shelf, Assembly Partially Assembled, Color Black, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Brackets, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Upright, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height Not Applicable, Overall Load Capacity 150 lb, Overall Width 36 in, Top Material Steel, Adjustability Adjustable Height, Back Stop Height Not Applicable

Ratings & reviews