Shop BENCHPRO

Top Bin Shelves

  • Mfr # TBS60-BL

  • Zoro # G223437437


product price:  $325.99
/ea
Free Shipping & Returns

Key Features

Adjustability
Adjustable Height
Metal Material Gauge
16 ga
Overall Depth
12 in
Includes
Mounting Brackets
Product Type
Shelf
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TBS60-BL
Zoro #
G223437437
UPC #
840093889959
Country of Origin
Mexico

Dimensions

Overall Depth
12 in
For Top Depth
24 in, 30 in, 36 in
Overall Width
60 in
For Top Width
60 in
Compatible Workstation Width
60 in

Details

Adjustability
Adjustable Height
Metal Material Gauge
16 ga
Includes
Mounting Brackets
Product Type
Shelf
Item
Top Bin Shelves
Top Material
Steel
Frame Material Finish
Powder Coated
Assembly
Partially Assembled
Overall Load Capacity
150 lb
Number of Outlets
0
Standards
ANSI, BIFMA, DIN, GSA Structural Standards
Number of Knockouts
0
Frame Material
Steel
Weight
53 lb
Color
Blue
Features
All-Welded Construction
Mount Type
Upright
Shelf Type
Upper Shelf
Compatible Manufacturer Part Number
Compatible Series
Adams, Harding, Kennedy, Roosevelt
Compatible Brand
BenchPro

Description

Top Bin Shelves, Shelf Type Upper Shelf, Assembly Partially Assembled, Color Blue, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Brackets, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Upright, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height Not Applicable, Overall Load Capacity 150 lb, Overall Width 60 in, Top Material Steel, Adjustability Adjustable Height, Back Stop Height Not Applicable, ESD Safe No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.