Shop BENCHPRO

Top Shelf

  • Mfr # TS1248 + IUL48 BKF-WT

  • Zoro # G623435385


product price:  $331.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI, BIFMA, DIN, GSA Structural Standards
Features
Creates Minimal Heat, Earthquake Proof Tube Over Tube Design, Non-Obstructive, Painted Adjustable Brackets
Product Type
Shelf
Overall Width
48 in
Assembly
Partially Assembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TS1248 + IUL48 BKF-WT
Zoro #
G623435385
UPC #
840093889690
Country of Origin
Mexico

Dimensions

Overall Width
48 in
For Top Depth
24 in, 30 in, 36 in
For Top Width
48 in
Overall Depth
12 in
Compatible Workstation Width
48 in

Details

Standards
ANSI, BIFMA, DIN, GSA Structural Standards
Features
Creates Minimal Heat, Earthquake Proof Tube Over Tube Design, Non-Obstructive, Painted Adjustable Brackets
Product Type
Shelf
Assembly
Partially Assembled
Top Material
Laminate
Frame Material
Steel
Number of Outlets
0
Item
Top Shelf
Shelf Type
Upper Shelf
Number of Knockouts
0
Weight
27 lb
Metal Material Gauge
18 ga
Includes
Power Cable, Switch, Top Reinforcement, Under-Shelf Bracket
Adjustability
Adjustable Height
Overall Load Capacity
150 lb
Mount Type
Upright
Frame Material Finish
Powder Coated
Color
Black, White
Compatible Brand
BenchPro
Compatible Series
Adams, Harding, Kennedy, Roosevelt
Compatible Manufacturer Part Number
AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP

Description

Top Shelf, Shelf Type Upper Shelf, Assembly Partially Assembled, Color Black, White, Frame Material Steel, Frame Material Finish Powder Coated, Includes Power Cable, Switch, Top Reinforcement, Under-Shelf Bracket, Includes Mounting Hardware Yes, Metal Material Gauge 18 ga, Mount Type Upright, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height Not Applicable, Overall Load Capacity 150 lb, Overall Width 48 in, Top Material Laminate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.