Shop BENCHPRO

Top Shelf

  • Mfr # TS1272 + IUL72 BKF-WT

  • Zoro # G823437790


product price: 
$
427.99
/ea
Free Shipping & Returns

Key Features

Top Material
Laminate
Frame Material Finish
Powder Coated
Includes
Power Cable, Switch, Top Reinforcement, Under-Shelf Bracket
Number of Knockouts
0
Standards
ANSI, BIFMA, DIN, GSA Structural Standards
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TS1272 + IUL72 BKF-WT
Zoro #
G823437790
UPC #
840093889713
Country of Origin
Mexico

Dimensions

Overall Width
72 in
For Top Width
72 in
For Top Depth
24 in, 30 in, 36 in
Overall Depth
12 in
Compatible Workstation Width
72 in

Details

Top Material
Laminate
Frame Material Finish
Powder Coated
Includes
Power Cable, Switch, Top Reinforcement, Under-Shelf Bracket
Number of Knockouts
0
Standards
ANSI, BIFMA, DIN, GSA Structural Standards
Weight
40 lb
Number of Outlets
0
Features
Creates Minimal Heat, Earthquake Proof Tube Over Tube Design, Non-Obstructive, Painted Adjustable Brackets
Color
Black, White
Product Type
Shelf
Assembly
Partially Assembled
Shelf Type
Upper Shelf
Overall Load Capacity
150 lb
Mount Type
Upright
Metal Material Gauge
18 ga
Item
Top Shelf
Adjustability
Adjustable Height
Frame Material
Steel
Compatible Series
Adams, Harding, Kennedy, Roosevelt
Compatible Brand
BenchPro
Compatible Manufacturer Part Number

Description

Top Shelf, Shelf Type Upper Shelf, Assembly Partially Assembled, Color Black, White, Frame Material Steel, Frame Material Finish Powder Coated, Includes Power Cable, Switch, Top Reinforcement, Under-Shelf Bracket, Includes Mounting Hardware Yes, Metal Material Gauge 18 ga, Mount Type Upright, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height Not Applicable, Overall Load Capacity 150 lb, Overall Width 72 in, Top Material Laminate

Ratings & reviews