Shop BENCHPRO
See all product information
Create Account
Top Shelf With Light
Mfr # TS1248 + IUL48 GF-WT
Zoro # G023437125
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
12 in
Number of Knockouts
0
Overall Load Capacity
150 lb
Overall Width
48 in
Features
Creates Minimal Heat, Earthquake Proof Tube Over Tube Design, Non-Obstructive, Painted Adjustable Brackets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS1248 + IUL48 GF-WT
- Zoro #
- G023437125
- UPC #
- 840093889751
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 12 in
- Overall Width
- 48 in
- For Top Depth
- 24 in, 30 in, 36 in
- For Top Width
- 48 in
- Compatible Workstation Width
- 48 in
Description
Top Shelf With Light, Shelf Type Upper Shelf, Assembly Partially Assembled, Color Gray, White, Frame Material Steel, Frame Material Finish Powder Coated, Includes Power Cable, Switch, Top Reinforcement, Under-Shelf Bracket, Includes Mounting Hardware Yes, Metal Material Gauge 18 ga, Mount Type Upright, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height Not Applicable, Overall Load Capacity 150 lb, Overall Width 48 in, Top Material Laminate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.