Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twin Wheel Swivel Caster Kit, Polyurethane, PK5

  • Mfr # U

  • Zoro # G8088762


product price: $24.89
/pk 5, $4.98/ea

Key Features

Caster Stem Type
Central Locking
Tread Shape
Standard
Wheel Width
2 1/8 in
Mounting Height
2 3/8 in
Load Rating
75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U
Zoro #
G8088762
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
2 1/8 in
Mounting Height
2 3/8 in
Stem Length
7/8 in
Stem Dia.
7/16 in
Wheel Dia.
2 in
Overall Height
2 9/16 in
Caster Stem Size
3/8"-16 x 7/8 in

Details

Item
Stem Caster
Caster Stem Type
Central Locking
Tread Shape
Standard
Load Rating
75 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Nylon
Application
All Purpose Industrial and Commercial Casters
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Nylon
Wheel Bearing Type
Plain
Number of Wheels
2
Wheel Color
Black
Caster Wheel Bearings
Roller
Standards
ANSI/BIFMA
Caster Wheel/Tread Material
Polyurethane
Caster Sub-Type
Swivel
Features
Corrosion Resistant
Includes
Caster Hood
Caster Product Group
Swivel Caster
Caster Load Rating Range
Light-Duty
Caster Core Material
Nylon
Core Color
Black
Replacement Wheel
For All Bencro Chairs
Caster Wheel Shape
Twin Wheel
Frame Finish
Unfinished
Caster Brake Included
No
Wheel Core Material
Nylon
Wheel/Tread Color
Black
For Use With
Chairs
Caster Features
Corrosion-Resistant, Quiet-Roll
Load Capacity - Maximum
75 lb
Frame Color
Black
For Surface Type
Carpet, Concrete

Description

Stem Caster, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 2 1/8 in Wheel Width, Nylon Wheel/Tread Material, 2 3/8 in Mounting Height, Plain, 3/8 In.-16 x 7/8 in Caster Stem Size, Central Locking, Nylon Caster Frame Material, Unfinished Frame Finish, Yes Non-Marking, 2 Number of Wheels, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.