Shop BENCHPRO

Under Drawer Cabinets

  • Mfr # W12-BL

  • Zoro # G023427348


product price:  $313.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Shelves
0
Frame Construction
Welded Only
Overall Depth
21 in
Features
Hinged Door with Lock, Inside Divider Shelf 2/3 of Way to Front, Mounts as Drawers
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W12-BL
Zoro #
G023427348
UPC #
840093889232
Country of Origin
Mexico

Dimensions

Overall Depth
21 in
Overall Width
21 in
Overall Height
12 in

Details

Material
Steel
Number of Shelves
0
Frame Construction
Welded Only
Features
Hinged Door with Lock, Inside Divider Shelf 2/3 of Way to Front, Mounts as Drawers
Frame Material
Steel
Includes
(2) Keys, Chromed Tumber Lock
Assembly
Fully Assembled
Frame Material Finish
Powder Painted
Lock Type
Keyed
Number of Compartments
1
Item
Cabinet Pedestal
Mount Type
Under-Bench
Weight
40 lb
Product Type
Cabinet Pedestal
Compatible with Manufacturer Part Number
Compatible Brand
BenchPro
Number of Drawers
0
Overall Load Capacity
100 lb
Pedestal Type
Cabinet
Standards
ANSI, BIFMA, DIN, GSA
Color
Blue
Compatible with Series
Adams, Harding, Kennedy, Roosevelt

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Blue, Features Hinged Door with Lock, Inside Divider Shelf 2/3 of Way to Front, Mounts as Drawers, For Work Station Depth Not Applicable, Includes (2) Keys, Chromed Tumber Lock, Includes Mounting Hardware Yes, Lock Type Keyed, Material Steel, Maximum Drawer Load Capacity Not Applicable, Mount Type Under-Bench, Mounting Location Under-Bench, Number of Compartments 1, Number of Drawers 0, Number of Shelves 0, Overall Depth 21 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.