Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Benchpro Upper Shelf, 48 W x 12 D x 4 H, Natural TSS1248

Upper Shelf, 48 W x 12 D x 4 H, Natural (Discontinued)

  • Mfr # TSS1248
  • Zoro # G8180715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSS1248
Zoro #
G8180715
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4 in
Width
48 in
Depth
12 in
Overall Width
48 in
Overall Depth
12 in

Details

Item
Upper Shelf
Material
Stainless Steel
Color
Natural
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Accessory Type
Upper Shelf

Description

Upper Shelf, Color Natural, Overall Depth 12 in, Overall Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.