UpperShelf, 12"D, Laminate, Wht, 120"W

  • Mfr # TS12120
  • Zoro # G2259927
product price: 
$
269.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Depth
12 in
Color
White
Height
4 in
Width
120 in
Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TS12120
Zoro #
G2259927
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
12 in
Height
4 in
Width
120 in
Overall Width
120 in
Overall Depth
12 in
For Top Depth
24 in, 30 in, 36 in
For Top Width
120 in
Compatible Workstation Width
120 in

Details

Item
Upper Shelf
Color
White
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Material
Laminate
Includes
Adjustable Mounting Brackets
Assembly
Fully Assembled
Adjustability
Adjustable Height
Frame Material Finish
Powder Coated
Frame Material
Steel
Number of Knockouts
0
Overall Load Capacity
150 lb
Metal Material Gauge
18 ga
Standards
ANSI, BIFMA, DIN, GSA
Top Material
Laminate
Product Type
Shelf
Number of Outlets
0
Shelf Type
Upper Shelf
Weight
73 lb
Compatible Brand
BenchPro
Compatible Series
Adams, Kennedy, Roosevelt
Compatible Manufacturer Part Number
Wire Color
White

Description

Upper Shelf, Shelf Type Upper Shelf, Assembly Fully Assembled, Color White, Frame Material Steel, Frame Material Finish Powder Coated, Includes Adjustable Mounting Brackets, Includes Mounting Hardware Yes, Metal Material Gauge 18 ga, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height Not Applicable, Overall Load Capacity 150 lb, Overall Width 120 in, Top Material Laminate, Adjustability Adjustable Height, Back Stop Height Not Applicable, ESD Safe No

Ratings & reviews