UpperShelf, 12"D, Laminate, Wht, 72"W

  • Mfr # TS1272
  • Zoro # G8226486
product price: 
$
190.99
/ea
Free Shipping & Returns

Key Features

Depth
12 in
Width
72 in
Material
Laminate
Color
White
Includes
Adjustable Mounting Brackets
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TS1272
Zoro #
G8226486
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
12 in
Width
72 in
Height
4 in
For Top Width
72 in
Overall Depth
12 in
For Top Depth
24 in, 30 in, 36 in
Overall Width
72 in
Compatible Workstation Width
72 in

Details

Item
Upper Shelf
Material
Laminate
Color
White
Includes
Adjustable Mounting Brackets
Finish
Powder Coated
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Assembly
Fully Assembled
Frame Material Finish
Powder Coated
Adjustability
Adjustable Height
Product Type
Shelf
Number of Knockouts
0
Overall Load Capacity
150 lb
Metal Material Gauge
18 ga
Weight
33 lb
Frame Material
Steel
Standards
ANSI, BIFMA, DIN, GSA
Shelf Type
Upper Shelf
Number of Outlets
0
Top Material
Laminate
Compatible Manufacturer Part Number
Compatible Series
Adams, Kennedy, Roosevelt
Compatible Brand
BenchPro
Wire Color
White

Description

Upper Shelf, Shelf Type Upper Shelf, Assembly Fully Assembled, Color White, Frame Material Steel, Frame Material Finish Powder Coated, Includes Adjustable Mounting Brackets, Includes Mounting Hardware Yes, Metal Material Gauge 18 ga, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height Not Applicable, Overall Load Capacity 150 lb, Overall Width 72 in, Top Material Laminate, Adjustability Adjustable Height, Back Stop Height Not Applicable, ESD Safe No

Ratings & reviews