Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upright Post, 2 Wx6 Dx48 in. H, Blue, PR

  • Mfr # U48

  • Zoro # G7695021


product price: $126.99
/pr
Free Shipping & Returns

Key Features

Width
2 in
Depth
6 in
Material
Steel
Color
Blue
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U48
Zoro #
G7695021
UPC #
-
Country of Origin
Mexico

Dimensions

Height
48 in
Width
2 in
Depth
6 in

Details

Item
Upright Post
Material
Steel
Color
Blue
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Finish
Powder Coated

Description

Upright Post, Color Blue, Material Steel, Finish Powder Coated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.