Zoro Homepage

Upright Post, 2Wx10Dx36H, Blue, PK3

  • Mfr # U36 -3

  • Zoro # G7695055


product price: $158.99
/pk 3, $53.00/ea
Free Shipping & Returns

Key Features

Width
2 in
Material
Steel
Depth
10 in
Color
Blue
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U36 -3
Zoro #
G7695055
UPC #
-
Country of Origin
Mexico

Dimensions

Height
36 in
Width
2 in
Depth
10 in

Details

Item
Upright Post
Material
Steel
Color
Blue
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content

Description

Upright Post, Color Blue, Material Steel, Finish Powder Coated, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.