Shop BENCHPRO
See all product information
Create Account
UprightPost, Blk, Steel, 36"H, PK3
- Mfr # UBL36 BL -3
- Zoro # G7791637
product price:Â
$
190.99
/pk of 3, $63.66/ea
Free Shipping & Returns
Key Features
Height
36 in
Load Capacity
500 lb
Width
2 in
Material
Steel
Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UBL36 BL -3
- Zoro #
- G7791637
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 36 in
- Width
- 2 in
- Depth
- 2 in
- Overall Width
- 2 in
- Overall Height
- 36 in
- Overall Depth
- 2 in
Description
Upright Post, Product Type Upright Post, Color Black, Includes Set of Uprights, Includes Mounting Hardware Yes, Material Steel, Metal Material Gauge 16 ga, Overall Depth 2 in, Overall Height 36 in, Overall Width 2 in, Assembly Unassembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.