Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbench, Hardwood 1 3/4" Top, 30"x60"

  • Mfr # DWC-6-STOCK

  • Zoro # G115190716


product price: $2,263.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Frame Material
Steel
Overall Depth
30 in
Overall Width
72 in
Color
Blue
Leg Type
Straight Leg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWC-6-STOCK
Zoro #
G115190716
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
30 in
Overall Width
72 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
30 in
Maximum Adjustable Height
36 in
Non-Metal Top Thickness
1 3/4 in

Details

Frame Material
Steel
Color
Blue
Item
Workbenches
Leg Type
Straight Leg
Number of Knockouts
0
Number of Cabinets
0
Portability
Stationary
Mobility
Stationary
Features
25-Year Unconditional Warranty
Edge Shape
Square
Top Material Finish
Mineral Oil
Included Components
Bin Rail, Foot Rest, Overhead Light, Power Strip, Upper Shelf, Upright Frame
Brake Type
None
Standards
ANSI, BIFMA, DIN, GSA
Top Material
Butcher Block
Foot Type
Glide
Number of Shelves
1
Overall Load Capacity
1,200 lb
Assembly
Partially Assembled
Number of Outlets
8
Number of Drawers
0
Frame Material Finish
Powder Coated

Description

Workbenches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.