Zoro Homepage

Workbenches, Butcher Block, 96" W, 30" Height, 20,000 lb., Straight

  • Mfr # HW3096

  • Zoro # G2260581


product price: $1,620.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
20,000 lb.
Top Thickness
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW3096
Zoro #
G2260581
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-3/4"
Overall Depth
30 in
Overall Width
96 in
Height
30"
Width
96"
Depth
30"
Height Adjustability
Fixed Height
Overall Fixed Height
30 in
Non-Metal Top Thickness
1 3/4 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
20,000 lb.
Finish
Powder Coated
Color
Black
Item
Workbenches
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Butcher Block
Includes
Heavy Duty Leveling Glide
Workbench Item
Workbench
Assembly
Partially Assembled
Standards
ANSI, BIFMA, DIN, GSA
Number of Shelves
0
Number of Drawers
0
Features
(1) Bolt Per Leg Assembly
Top Material
Butcher Block
Edge Shape
Square
Included Components
No Additional Components
Brake Type
None
Leg Type
Straight Leg
Number of Knockouts
0
Resistance Properties
Water Resistant
Number of Cabinets
0
Frame Material Finish
Powder Coated
For Environment
Industrial
Foot Type
Glide
Top Material Finish
Mineral Oil
Overall Load Capacity
20,000 lb
Portability
Stationary

Description

Workbench, Height Adjustability Fixed Height, Top Material Butcher Block, Assembly Partially Assembled, Color Black, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 30 in, Overall Load Capacity 20,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.