Zoro Homepage

Workbenches, Butcher Block, 96" W, 30" Height, 20,000 lb., Straight

  • Mfr # HW3696

  • Zoro # G2260189


product price: $1,974.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
20,000 lb.
Top Thickness
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW3696
Zoro #
G2260189
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1-3/4"
Overall Depth
36 in
Overall Width
96 in
Height
30"
Width
96"
Depth
36"
Height Adjustability
Fixed Height
Non-Metal Top Thickness
1 3/4 in
Overall Fixed Height
30 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
20,000 lb.
Finish
Powder Coated
Color
Gray
Item
Workbenches
Workbench Item
Workbench
Workbench/Table Surface Material
Butcher Block
Workbench/Workstation Item
Workbench
Includes
Heavy Duty Leveling Glide
Workbench/Table Frame Material
Steel
Standards
ANSI, BIFMA, DIN, GSA
Assembly
Partially Assembled
Number of Drawers
0
Number of Shelves
0
Brake Type
None
Top Material
Butcher Block
Frame Material Finish
Powder Coated
Number of Knockouts
0
Leg Type
Straight Leg
Edge Shape
Square
Number of Cabinets
0
Foot Type
Glide
Resistance Properties
Water Resistant
Features
(1) Bolt Per Leg Assembly
For Environment
Industrial
Portability
Stationary
Included Components
No Additional Components
Top Material Finish
Mineral Oil
Overall Load Capacity
20,000 lb

Description

Workbench, Height Adjustability Fixed Height, Top Material Butcher Block, Assembly Partially Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height 30 in, Overall Load Capacity 20,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.