Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbenches, Stainless Steel, 72" W, 30" Height, 20,000 lb., Straight

  • Mfr # HN3072

  • Zoro # G2260329


product price: $994.99
/ea
Additional $265.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
20,000 lb.
Top Thickness
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN3072
Zoro #
G2260329
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
2-1/2"
Overall Depth
30 in
Overall Width
72 in
Height
30"
Depth
30"
Width
72"
Metal Top Thickness
2 1/2 in
Overall Fixed Height
30 in
Height Adjustability
Fixed Height

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
20,000 lb.
Finish
Powder Coated
Color
Gray
Item
Workbenches
Workbench Item
Workbench
Includes
Heavy Duty Leveling Glide
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
Stainless Steel
Workbench/Table Frame Material
Steel
Assembly
Partially Assembled
Standards
ANSI, BIFMA, DIN, GSA
Number of Drawers
0
Number of Shelves
0
Top Material Finish
None
Features
(4) Bolt Assembly, One per Leg, Laminated Tops and Shelves are Water Resistant, But Not Recommended For Use Where Running Water is Present or Where Constant Water Spills are Possible, Stainless Steel Top is Grade 304, 18-gauge with #4 Brushed Finish, The Top is Reinforced with 1 1/2 in Solid Particle Board
Included Components
No Additional Components
Top Material
Stainless Steel
Brake Type
None
For Environment
Industrial
Overall Load Capacity
20,000 lb
Number of Knockouts
0
Leg Type
Straight Leg
Top Metal Material Gauge
18 ga
Portability
Stationary
Resistance Properties
Water Resistant
Number of Cabinets
0
Frame Material Finish
Powder Coated
Foot Type
Glide
Edge Shape
Square

Description

Workbench, Height Adjustability Fixed Height, Top Material Stainless Steel, Assembly Partially Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 30 in, Overall Load Capacity 20,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.