This item is Discontinued.

Bendon Sesame Street Favorite Friends Jumbo Coloring and Activity Book, 10.75 x 7.75, 64 Pages 41733-1

This item is Discontinued.

Bendon

Sesame Street Favorite Friends Jumbo Coloring and Activity Book, 10.75 x 7.75, 64 Pages (Discontinued)

Mfr # 41733-1
Zoro # G616037411
UPC # 805219417331
Country of Origin United States
Category Books
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41733-1
Zoro #
G616037411
UPC #
805219417331
Country of Origin
United States

Dimensions

Width
7-3/4 in
Length
10-3/4 in

Details

Item
Drawing & Coloring Kits
Recommended Age
Ages 3 and Up
Language
English
Format
Paperback
Subject
Popular TV Shows
Number of Pages
64

Description

Join Elmo, Zoe, Bert, Ernie and the gang on a coloring adventure with the Sesame Street Favorite Friends Jumbo Coloring & Activity Book. Chock-full of coloring pages, games and puzzles lifted from the beloved television show, this book provides plenty of fun activities to keep creative children engaged. Afterwards, the coloring-pages' Tear and Share design makes showcasing your little artist's masterpieces a snap. Officially licensed product.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.