Zoro Homepage

10,000-lb. Capacity / Low-Rise Lift

  • Mfr # LR-10000

  • Zoro # G814736567


product price: $6,084.99
/ea
Item requires special delivery charges. A $430.00 per item surcharge will be applied.

Key Features

Load Capacity (Lb.)
10000 lbs
Lifting Height Min.
4.5 in
Lifting Height Max.
22.75 in
Length
88 in
Width
85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR-10000
Zoro #
G814736567
UPC #
849672016311
Country of Origin
China

Dimensions

Lifting Height Min.
4.5 in
Lifting Height Max.
22.75 in
Length
88 in
Width
85 in

Details

Load Capacity (Lb.)
10000 lbs
Voltage
208-240V

Description

Work Faster with the Top-Selling LR-10000 Low-Rise LiftWhen you need to get wheel service done quickly, there's no substitute for the LR-10000. This amazingly efficient low-rise lift holds up to 10,000 lbs. It's perfect for trucks and SUVs that many other lifts can't handle.Lug nuts and other small parts are always within reach with the convenient built-in storage trays. A small footprint, easy installation and adaptable 220V power-unit make the LR-10000 the perfect lift that fits any shop. The lift platform and auxiliary adapters allow lifting of most unibody and frame contact undercarriages at recommended manufacturer pick-up points on most vehicles.Be sure to compare your vehicle specifications, including ground clearance and overall height with the specification shown before you purchase.


  • • Each lift platform features four parallelogram frame support bars making it the strongest 10,000-pound low-rise lift in its class
  • • Drive-over ramps and side rails provide an increased width to support wider vehicles during approach
  • • Comes standard with a durable full length rubber-topped lifting platform and eight multi-height rubber topped adapters for increased vehicle contact versatility
  • • Storage trays are conveniently placed on each side of the lift platform to prevent wheel lug nuts and other small parts from being misplaced
  • • Dual hydraulic cylinders provide a stable 10,000-pound lifting capacity to accommodate a wide range of vehicles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.