Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6,000-lb. Capacity / Low-Rise Lift / Portable

  • Mfr # LR-60P

  • Zoro # G914736573


product price: $3,915.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity (Lb.)
6000 lbs
Lifting Height Min.
4 in
Lifting Height Max.
23.5 in
Length
83 in
Width
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR-60P
Zoro #
G914736573
UPC #
849672001270
Country of Origin
China

Dimensions

Lifting Height Min.
4 in
Lifting Height Max.
23.5 in
Length
83 in
Width
74 in

Details

Load Capacity (Lb.)
6000 lbs
Voltage
110V

Description

Choose inPin For PortableHigh-density UHMW rollers make the LR-60P a conveniently portable low-rise lift. If you're regularly shifting car lifts to different service bays or have limited space you need to diversify, a portable lift will make your garage operations that much easier. These amazingly durable wheels, and they're practically indestructible. One person can easily move the LR-60P around shops or garages, and the wheels should never wear or need replacing.Low-profile heightThe LR-60P offers portability without adding bulk. The lift collapses to just 4in high, so low-stance vehicles have no problem clearing the frame. This small-footprint model is not only ideal for tight spaces, but for garages with limited equipment that need to work in different places around the shop, or simply store the lift out of the way.Single-point safety releaseWith the push of a button on the control panel, dual locks release on each frame of the LR-60P. The control panel keeps operators at a safe distance during descent, ensuring efficiency, peace-of-mind and a safe, smooth-running lift at all times.


  • • Tow handle makes it easy to move lift from bay to bay
  • • Electric / hydraulic power system
  • • Multi-position safety locks
  • • Rubber lifting blocks included
  • • Dropped cross bar for added clearance
  • • Heavy-duty steel channel frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.