Zoro Homepage

6,000-lb. Capacity / Low-Rise Scissor Lift

  • Mfr # LR-60

  • Zoro # G214736570


product price: $3,779.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Load Capacity (Lb.)
6000 lbs
Lifting Height Min.
4 in
Lifting Height Max.
23.5 in
Width
74 in
Length
83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR-60
Zoro #
G214736570
UPC #
849672001287
Country of Origin
China

Dimensions

Lifting Height Min.
4 in
Lifting Height Max.
23.5 in
Width
74 in
Length
83 in

Details

Load Capacity (Lb.)
6000 lbs
Voltage
110V

Description

6,000-lb. Capacity / Low-Rise LiftExperience state-of-the-art compact lifting convenience with BendPak's LR-60. This 6,000-lb. capacity lift comes loaded with an electric/hydraulic power system, multi-position safety locks, rubber lifting blocks, a dropped crossbar for added clearance and a heavy-duty steel channel frame.Get it Done Fast with a BendPak Low-Rise LiftWhen you need a car lift to add versatility and productivity to your shop or garage, your first stop should always be BendPak. Simple, safe and rugged, this rubber-topped low rise lift can handle a mighty 6,000-lb. load without hogging your precious floor space. Plus, it happily fits into narrower bays. The LR-60 is the ideal solution for quick service on today's passenger cars and light trucks. With wide rubber pads, wheel service and auto-body repair can now be performed on a surprisingly large variety of vehicles. All in all, the LR-60 is perfect for servicing cars and light trucks. For even more adaptable versatility, the included solid rubber lift blocks can be positioned in a variety of pick-up points on unibody and frame-contact undercarriages.Always bet on BendPak for increased durability, safety and productivity. You aren't going to find comparable quality or value anywhere elseBendPak always bests the rest.


  • • Electric / hydraulic power system
  • • Multi-position safety locks
  • • Rubber lifting blocks included
  • • Dropped cross bar for added clearance
  • • Heavy-duty steel channel frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.