Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6,000-lb. Capacity / Mid-Rise Frame Lift / Portable

  • Mfr # MD-6XP

  • Zoro # G314736562


product price: $3,781.79
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.

Key Features

Load Capacity (Lb.)
6000 lbs
Lifting Height Min.
4.75 in
Length
93 in
Width
45 in
Lifting Height Max.
42.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD-6XP
Zoro #
G314736562
UPC #
849672001294
Country of Origin
China

Dimensions

Lifting Height Min.
4.75 in
Length
93 in
Width
45 in
Lifting Height Max.
42.25 in

Details

Load Capacity (Lb.)
6000 lbs
Voltage
110V

Description

Middle-of-the-Road Height, Top-of-the-Line DesignWhen it's time to add some much needed versatility and productivity to your professional shop or home garage, your first stop should always be a BendPak car lift. Our 6,000-lb. capacity mid-rise scissor lift is designed to fit nicely into narrower bays and won't take up much of your precious floor space. Thanks to its small footprint, even shops that don't suffer from small work areas will benefit from its ability to be placed just about anywhere without getting in the way. This state-of-the-art scissor lift comes well-equipped with adjustable arm assemblies and an all-important multi-position safety lock bar to give your lifting jobs the dynamic flexibility necessary for the best possible result. Easily and reliably adjust your lift to any secure position.The true benefit of the mid-rise lift series, however, is their portability. Each car lift features a portable power unit and cart, so wherever you need to work is where your mid-rise lift will be. And since they are designed specifically to engage a vehicle's frame, the mid-rise lift offers a seamless lifting experience. Your BendPak comes with a free set of truck adapters. It's just another way that BendPak maximizes your garage's full potential. You can always trust BendPak for increased durability, safety and productivity.Solid steel-frame support barsFour support bars make this the strongest mid-rise lift in its class. Easily and safely perform wheel and brake service while finding easy access to your vehicle's suspension. This is an ideal lift to quickly raise vehicles and work on most components. The MD-6XP is also great for detailing vehicles at a more comfortable height.


  • • 6,000-lb. lifting capacity
  • • Perfect for servicing light-duty trucks and cars
  • • Portable motor cart serves as tow handle to easily move lift from bay to bay
  • • Adjustable arm assemblies
  • • Safety lock bar with multiple lock positions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.