Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6,000-lb. Capacity / Mid-Rise Lift / Open-Center / Flush-Mount

  • Mfr # MDS-6LPF

  • Zoro # G014736558


product price: $8,676.99
/ea
Additional $430.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity (Lb.)
6000 lbs
Lifting Height Min.
5 in
Length
69 in
Width
62 in
Lifting Height Max.
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS-6LPF
Zoro #
G014736558
UPC #
849672005292
Country of Origin
China

Dimensions

Lifting Height Min.
5 in
Length
69 in
Width
62 in
Lifting Height Max.
35 in

Details

Load Capacity (Lb.)
6000 lbs
Voltage
208-240V

Description

If you're looking to flush-mount your auto lift in the floorfor a smooth sub-surface installation, be sure to choose theMDS-6LPF. It shares all the same features of the MDS-6LP butis more ideal if you want your lift to collapse perfectly parallelwith your flooring. With nearly 40 of rise from the flushmounted position, the MDS-6LPF is a world-class performer inthe mid-rise lift class. There's no better way to get this muchpower and height from a fully collapsed design.


  • • Each lift platform features four solid steel-scissor frame support bars, making it one of the strongest mid-rise lifts in its class
  • • Dual master hydraulic cylinder combines with dual equalizing cylinders to provide a safe and level 6,000 pound lifting capacity
  • • Solid-steel safety lock bars engage automatically during ascent
  • • Convenient stainless-steel pneumatic cylinders simultaneously release safety locks during descent with a simple push of a button. (NOTE: Requires min. 50 psi, 10-CFM air source at time of installation.)
  • • A push-button safety lock release system is operated away from the lift and allows operators to safely deactivate the locks without the need to push or pull cumbersome release bars or lock release handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.