Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6,000-lb. Capacity / Mid-Rise Scissor Lift / Open-Center

  • Mfr # MDS-6LP

  • Zoro # G414736561


product price: $8,421.99
/ea
Item requires special delivery charges. A $935.00 per item surcharge will be applied.

Key Features

Load Capacity (Lb.)
6000 lbs
Lifting Height Min.
5 in
Length
70 in
Width
67 in
Lifting Height Max.
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDS-6LP
Zoro #
G414736561
UPC #
849672004868
Country of Origin
China

Dimensions

Lifting Height Min.
5 in
Length
70 in
Width
67 in
Lifting Height Max.
35 in

Details

Load Capacity (Lb.)
6000 lbs
Voltage
208-240V

Description

The MDS-6 Series RevolutionThis open-center mid-rise lift is a mechanical marvel. Decades of experience have taught us a thing or two about designing equipment to safely connect to virtually any vehicle's OEM lift points. A car lift with longer platforms means you get to lift more vehicle types than ever. Some well-meaning shops risk the personal safety and well-being of the vehicles they work on because their lifts don't full reach those OEM jack points. BendPak's redesigned MDS-6LP corrects that problem once and for all with longer platforms. Its extended lift point spread means vehicles with long wheelbases can be safely raised in seconds flat.Add or remove ramps at your leisureConverting your low-rise lift to a flush-mount design is now easier than ever. Our design lets the ramps attach directly to the platform. This makes it easy to work on elevated vehicles, especially in the wheel well area. The approach ramps have slotted receivers and simply drop into place. They are easily removed by pulling upward for rapid disconnect from the frames.Stronger lift from a collapsed positionThe MDS-6LP mid-rise lift has a pivoting kicker mechanism that helps lift low ground-clearance vehicles. Unfortunately, some scissor have poor mechanical advantage when fully lowered. They have no lifting force until the frames rise a few inches. Our kicker is like having booster rockets for the first six inches of upward movement.


  • • Each lift platform features four solid steel-scissor frame support bars, making it one of the strongest mid-rise lifts in its class
  • • Dual master hydraulic cylinder combines with dual equalizing cylinders to provide a safe and level 6,000 pound lifting capacity
  • • Solid‐steel safety lock bars engage automatically during ascent
  • • Convenient stainless‐steel pneumatic cylinders simultaneously release safety locks during descent with a simple push of a button. (NOTE: Requires min. 50 psi, 10 CFM air source at time of installation.)
  • • A push‐button safety lock release system is operated away from the lift and allows operators to safely deactivate the locks without the need to push or pull cumbersome release bars or lock release handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.