Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9,000-lb. Capacity / Low-Rise Lift / Open-Center / Pit-Style / Flush

  • Mfr # P-9000LTF

  • Zoro # G814736574


product price: $7,683.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.

Key Features

Load Capacity (Lb.)
9000 lbs
Lifting Height Min.
4 in
Lifting Height Max.
23.5 in
Length
77 in
Width
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-9000LTF
Zoro #
G814736574
UPC #
849672015871
Country of Origin
China

Dimensions

Lifting Height Min.
4 in
Lifting Height Max.
23.5 in
Length
77 in
Width
41 in

Details

Load Capacity (Lb.)
9000 lbs
Voltage
208-240V

Description

The P-9000LTF is one of the industry's highest-capacity low-rise scissor lifts. It offers a flush-mounted and open-center design, so you can lift heavy-duty equipment without taking up an inch of vertical space in your shop when the lift is not in use.Massive Power and Zero FootprintThe P-9000LTF is BendPak's 9,000-lb. offering that simply increases the lifting power of the P-6BF pit lift. No matter what you're working on, BendPak has the capability to lift it. High-stance trucks and SUVs can be easily serviced with the optional arm extension kit and truck adapter set. With this much lifting potential, there's almost no lift point spread or vehicle frame the P-9000LTF can't handle. Shops run faster and earn more with the super-efficient P-9000LTF at their disposal. A host of clever engineering devices and standard features ensure this car lift will last for many years of valuable service.Pneumatic lock releaseOther brands still utilize older-style spring releases on their pit-lifts. These springs are less effective for low-rise lift styles because they eventually require maintenance. Flush-mounted operations leave the springs invisible most of the time, so it's harder to inspect them unless vehicles are being lifted. Air cylinders are extraordinarily safe and do not require maintenance, just a simple 50 psi charge every once in a while.


  • • 9,000-lb. lifting capacity
  • • Reinforced parallel lifting arms to better support inboard loading
  • • Reinforced upper lift platform to better support inboard loading
  • • Dual-pump power unit with built in proportioning valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.