Zoro Homepage

Auto Lifting Accessory, 3" H, 6 1/2" L, PK4

  • Mfr # 5300862

  • Zoro # G622657412


product price: $173.99
/pk 4, $43.50/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5300862
Zoro #
G622657412
UPC #
849672008446
Country of Origin
China

Description

Auto Lifting Accessory, Product Type Rubber Pad Kit, Compatible Equipment Manufacturer Part Number 3500SLX, 6000TL, 6000TLX, 600ELX, 8000TL, 8000TLX, Compatible Equipment Grainger Part Number 408TV5, 408TV6, 408TV7, 408TV8, 408TV9, 408TW0, 408TW1, 408TW2, 846FR3, 846FR8, Load Capacity 3,000 lb, Overall Height 3 in, Overall Length 6 1/2 in, Overall Width 4 in, Chain Length Not Applicable, Chain Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.