Bead Lifting Tool, 20 in L, Iron

  • Mfr # 5400110

  • Zoro # G923367430


product price:  $66.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5400110
Zoro #
G923367430
UPC #
849672001768
Country of Origin
China

Description

Bead Lifting Tool, Product Type Bead Lifting Tool, Material Iron, Overall Height 1/2 in, Overall Length 20 in, Overall Width 1 in, Overall Diameter Not Applicable, Includes Tire Mounting/Demounting Tool, Compatible Tire Type Automobile Tires, Truck Tires, Stock Size 20 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.