
BendPak MD-6XP Low-Rise Lift
Mfr # MD-6XP
Zoro # G023367408
product price: $5,499.99
/eaKey Features
Overall Length
77 in
Number of Lift Positions
3
Stowed Height
4-3/4 in
Platform/Lift Arm Length
60 in
Overall Width
41-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MD-6XP
Zoro #
G023367408
UPC #
849672001294
Country of Origin
China
Dimensions
Overall Length
77 in
Stowed Height
4-3/4 in
Platform/Lift Arm Length
60 in
Overall Width
41-1/2 in
Overall Height
47 in
Minimum Lift Height
4-3/4 in
Maximum Lift Height
42-3/8 in
Details
Number of Lift Positions
3
Item
MD-6XP Low-Rise Lift
Features
Convenient Pneumatic Cylinders; Cushioned Rubber Contact Blocks; Dual Master Hydraulic Cylinder; Multiple Locking Positions; Powerful Safety Lock Bars
Number of Wheels
0
Power Source
Electric/Hydraulic
Load Capacity
6,000 lb
Voltage
110V
Frame Material
Steel
For Lifting
Vehicles and vehicle components
Lifting Actuator
Lever
Includes
Sliding Short Round Lift Pad; Tow Cart; Tall Lift Pad; Medium Lift Pad Extensions Ø35mm; Round Drop-in Lift Pad Adapter
Description
BendPak MD-6XP Low-Rise Lift is built for professional vehicle lifting, service, storage, and shop productivity. Heavy-duty construction, practical controls, and dependable operation make it a strong fit for garages, service bays, and high-demand automotive work.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.