Creeper Seat, 350 lb Load Capac.

  • Mfr # ERGO-RS

  • Zoro # G623367204


product price:  $1,055.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERGO-RS
Zoro #
G623367204
UPC #
849672025344
Country of Origin
China

Description

Creeper Seat, Creeper Seat Style Creeper Seats, Heavy-Duty, Adjustable, Maximum Load Capacity 350 lb, Seat Height 21 in, Frame Material Steel, Caster Wheel Diameter 3 in, Caster Configuration (4) Swivel, Caster Material TPR, Height 48 3/4 in, Height Range 5 in to 48.75 in, Number of Wheels 4, Overall Height 48 3/4 in, Overall Length 56 in, Overall Width 28 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.