Zoro Homepage

EV Battery Pack And Powertrain Lifting System / Portable / Scissors / Full-Rise

  • Mfr # EVS3000

  • Zoro # G714736568


product price: $12,179.99
/ea
Item requires special delivery charges. A $645.00 per item surcharge will be applied.

Key Features

Load Capacity (Lb.)
3000 lbs
Lifting Height Min.
34 in
Lifting Height Max.
71.75 in
Width
53 in
Length
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVS3000
Zoro #
G714736568
UPC #
849672034421
Country of Origin
China

Dimensions

Lifting Height Min.
34 in
Lifting Height Max.
71.75 in
Width
53 in
Length
74 in

Details

Load Capacity (Lb.)
3000 lbs
Voltage
12V

Description

Our Mobi-EVS models are multi-functional scissor-style lifts that feature multiple recessed anchoring locations for accommodating a variety of modular fixtures, adapters, and accessories. Each can be repositioned or removed as applications dictate. Precision Simplified: With a press of the button on the pendant control, the lift platform elevates to more than 6 feet in less than 20 seconds. Mobi-EVS lift tables feature state-of- the-art engineering and technology within an elegant design that sets a new industry benchmark for performance and versatility. Adapts to Your Needs: The Mobi-EVS boasts an array of thoughtfully integrated ergonomic features that seamlessly merge user comfort and operational efficiency. Built Smart, Built Tough, Built to Last: To ensure optimal portability, we meticulously engineer each Mobi-EVS to uphold its structural integrity in key areas, all while avoiding unnecessary steel usage. High-tensile steel used throughout skillfully marries minimal weight with exceptional safety standards making for a ruggedly built lifting system. A robust upper deck plate is further reinforced with supplementary structural cross- members, strategically implemented to mitigate deflection resulting from torsion or uneven loading, even under demanding conditions. Zero-throw. Casters for Extreme Maneuverability: Revolutionary turn-on-a-dime zero-throw casters allow the lift table to move and change direction effortlessly, requiring a fraction of the effort normally associated with plain swivel casters. Adjustable Screw Jack: Screw jacks allow for quick and easy service and provide effortless roll, pitch, and yaw adjustments for precise alignment and leveling of EV batteries, engine and drivetrain assemblies, fuel tanks, and more. This patented design minimizes time and effort spent making adjustments.


  • • Zero-throw casters for extreme maneuverability
  • • Adjustable screw jack
  • • Stowable tow bar
  • • Twin hydraulic cylinders
  • • Tri-caster locking pin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.