Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EV Battery Pack And Powertrain Lifting System / Portable / Scissors / Full-Rise

  • Mfr # EVS4500

  • Zoro # G614736569


product price: $14,636.99
/ea
Additional $645.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity (Lb.)
4500 lbs
Lifting Height Min.
34 in
Width
53 in
Length
74 in
Lifting Height Max.
71.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVS4500
Zoro #
G614736569
UPC #
849672034438
Country of Origin
China

Dimensions

Lifting Height Min.
34 in
Width
53 in
Length
74 in
Lifting Height Max.
71.75 in

Details

Load Capacity (Lb.)
4500 lbs
Voltage
12V

Description

With a press of the button on the pendant control, the lift platform elevates to more than 6 feet in less than 20 seconds. Mobi-EVS lift tables feature state-of-the-art engineering and technology within an elegant design that sets a new industry benchmark for performance and versatility. Our Mobi-EVS models are multi-functional scissor-style lifts that feature multiple recessed anchoring locations for accommodating a variety of modular fixtures, adapters, and accessories. Each can be repositioned or removed as applications dictate. The 63 x 42.5 lift platform is the perfect size for safe handling of heavy battery packs and powertrain systems. The platform surface features multiple recessed anchoring locations for accommodating a variety of modular fixtures, adapters, and accessories that can be repositioned or removed as applications dictate. Twin hydraulic cylinders feature welded construction, chrome-plated rods, and high polished bores for extended seal life. Proprietary seal design reduces leakage and increased seal life for long-lasting, dependable operation. Mobi-EVS systems feature a heavy-duty 12V DC power unit with deep cycle battery, an onboard battery charger, and battery charge indicator gauge that accurately displays the charge condition of the lift battery at all times. Extremely durable and impact-resistant Ultra-High Molecular Weight UHMW Polyethylene protects the tabletop from wear and tear and provides a low-friction surface allowing technicians to shift heavy components back and forth on the tabletop with less effort. The UHMW also acts as an insulation barrier that prevents direct contact between electrical components and the conductive surface of the steel platform. BendPak's AP series pairs extremely well with the Mobi-EVS line of lift tables. As the shift from gas engines to EV's grows, so does the need to safely handle the increased weight and EV-specific jacking points. Our newest 10AP two-post lift offers a generous 10,000 lb. lifting capacity combined with newly patented Bi-Metric triple-telescoping arms that are perfectly suited for EV service and more.


  • • Zero-throw casters for extreme maneuverability
  • • Stowable Tow Bar
  • • Twin hydraulic cylinders
  • • Tri-caster locking pin
  • • DC Electric power system with onboard charging

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.