Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extended Platform, Mid-Rise Scissor Lift Open-Center

  • Mfr # MDS-6EXT

  • Zoro # G014739153


product price: $8,849.99
/ea
Additional $585.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity (Lb.)
6000 lbs
Lifting Height Min.
5.25 in
Lifting Height Max.
35 in
Width
85 in
Length
88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS-6EXT
Zoro #
G014739153
UPC #
849672004455
Country of Origin
China

Dimensions

Lifting Height Min.
5.25 in
Lifting Height Max.
35 in
Width
85 in
Length
88 in

Details

Load Capacity (Lb.)
6000 lbs
Voltage
208-240V

Description

Stronger lift from a collapsed positionThe MDS-6EXT has a pneumatic kicker that literally boosts the lift platforms for the first 6 of lift. This is important because a scissor lift's convenience also creates a mechanical disadvantage that we found a way around. In other words, being able to lower the lift a mere 4 off the ground makes the physics of lifting heavy machinery difficult. This is especially true when ensuring this lift occupies as little space in your shop as possible. Therefore, air-powered rocket boosters are installed that assist the hydraulics in the initial lifting phase. They never need maintenance and will ensure your lifting life is easier than ever. It's pretty cool that air rockets are on your lift, if we say so ourselves.


  • • Each lift platform features four solid steel-scissor frame support bars, making it one of the strongest mid-rise lifts in its class
  • • Dual master hydraulic cylinder combines with dual equalizing cylinders to provide a safe and level 6,000 pound lifting capacity
  • • Solid‐steel safety lock bars engage automatically during ascent
  • • Convenient stainless‐steel pneumatic cylinders simultaneously release safety locks during descent with a simple push of a button. (NOTE: Requires min. 50 psi, 10 CFM air source at time of installation.)
  • • A push‐button safety lock release system is operated away from the lift and allows operators to safely deactivate the locks without the need to push or pull cumbersome release bars or lock release handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.