Shop BENDPAK
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ranger R76LT Tire Changer
- Mfr # R76LT
- Zoro # G723367197
product price:Â
$
5,683.99
/ea
Key Features
Voltage
220 V AC
Maximum Operating Air Pressure
175 psi
Overall Height
78 in
Features
Alloy-Steel Mount-Demount Head, Nylon Mount-Demount Head
Phase
Single-Phase
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R76LT
- Zoro #
- G723367197
- UPC #
- 849672021551
- Country of Origin
- China
Dimensions
- Overall Height
- 78 in
- Minimum Rim Inside Diameter
- 10 in
- Overall Length
- 50 in
- Maximum Rim Inside Diameter
- 30 in
- Maximum Tire Diameter
- 43 in
- Overall Width
- 60 in
- Maximum Rim Width
- 15 in
- Wire Rope Length
- 50 in
- Length
- 50 in
- Fits Chest Size
- Alloy-Steel Mount-Demount Head, Nylon Mount-Demount Head
Details
- Voltage
- 220 V AC
- Maximum Operating Air Pressure
- 175 psi
- Features
- Alloy-Steel Mount-Demount Head, Nylon Mount-Demount Head
- Phase
- Single-Phase
- Minimum Operating Air Pressure
- 110 psi
- Power Source - TS Only
- Electric
- Mount Type
- Bench Mount
- Item
- Turntable
- Includes
- 45 mm Spring-Assisted Hexagonal Vertical Tool Shaft, Soap Bucket
- Compatible Tire Type
- Truck Tires
- Power Source
- Electric
- Power Source - old
- Electric
Description
Ranger R76LT Tire Changer supports faster, cleaner tire service with rugged shop-ready construction and practical features for mounting, demounting, and daily wheel-service work.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.