
Ranger RL-8500XLT Brake Lathe
Mfr # RL-8500XLT
Zoro # G923367317
product price:Â $18,721.99
/eaKey Features
Includes
Chip Catch Funnels Debris; Heavy-Duty Bench; Quick-Change Hubless Adapter System; Toolbox
Lathe Head Drive
Gear Drive
Longitudinal Feed - Minimum
0
Current
20 A
Voltage
115/230V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RL-8500XLT
Zoro #
G923367317
UPC #
849672000365
Country of Origin
China
Dimensions
Center Height
39.5
Details
Includes
Chip Catch Funnels Debris; Heavy-Duty Bench; Quick-Change Hubless Adapter System; Toolbox
Lathe Head Drive
Gear Drive
Longitudinal Feed - Minimum
0
Current
20 A
Voltage
115/230V AC
Series
RL-850
Swing Over Bed
17
Includes Taper Attachment
Taper Attachment Included
Sub-brand
Ranger
Phase
Single
Longitudinal Feed - Maximum
0.01
Horsepowe
1 hp
Application
Metal Turning
Frequency
50/60 Hz
Spindle Speed - Minimum
150
Spindle Bore
2-7/8 in
Maximum Cross Slide Travel
9 7/8
Cross Feed - Minimum
0
Includes Digital Readout
No Digital Readout
Includes Stand
Yes
Spindle Speed - Maximum
200
Cross Feed - Maximum
0.02
Number of Spindle Speeds
Variable
Description
Ranger RL-8500XLT Brake Lathe is designed for reliable brake service, resurfacing work, and shop efficiency with durable construction and user-friendly operation.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.