Tape Wheel Weight, 0.25 oz, 1/2 in L
Mfr # 5150230
Zoro # G223367420
product price:Â $245.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5150230
Zoro #
G223367420
UPC #
849672002727
Country of Origin
China
Description
Tape Wheel Weight, Product Type Tape Wheel Weight, Attachment Type Adhesive, Compatible Rim Material Steel, Series SSG, Compatible Vehicle Type Passenger Cars, Pickup Trucks, SUVs, Trucks, Material Steel, Coating Coated, Weight 0.25 oz, Overall Length 1/2 in, Number of Pieces 700, Overall Width 1/2 in, Special Features Designed to have Same Fit, Function and Look as OEM Weights, Strong Adhesive Backing for Dependable Attachment, System of Measurement Fractional
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.