Wheel Protection Kit
- Mfr # 5150592
- Zoro # G325056819
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 in
Compatible Manufacturer Model Number
R76, R80, R980
Product Type
Wheel Protection Kit
Material
Plastic
Overall Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5150592
- Zoro #
- G325056819
- UPC #
- 849672047407
- Country of Origin
- China
Dimensions
- Overall Length
- 12 in
- Overall Width
- 12 in
Details
- Item
- Wheel Protection Kit
- Compatible Manufacturer Model Number
- R76, R80, R980
- Product Type
- Wheel Protection Kit
- Material
- Plastic
Description
Wheel Protection Kit, Product Type Wheel Protection Kit, Overall Length 12 in, Overall Diameter Not Applicable, Compatible Manufacturer Model Number R76, R80, R980, Overall Width 12 in, Material Plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.