Wheel Weight Dispenser Stand, 48 lb
Mfr # 5328502
Zoro # G923367409
product price:Â $381.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5328502
Zoro #
G923367409
UPC #
849672024682
Country of Origin
China
Description
Wheel Weight Dispenser Stand, Product Type Wheel Weights Dispenser Stand, Attachment Type Adhesive, Compatible Rim Material Steel, Series Not Applicable, Compatible Vehicle Type Not Applicable, Material Steel, Coating Coated, Weight 48 lb, Overall Length 12 in, Overall Width 19 1/2 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.